Shop All Copper Fittings
Nibco
1/4" NOM FTG x 1/4" MNPT Copper Adapter
Mfr # 6042 1/4
Zoro # G5149462
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Adapter
- Fitting Connection Type FTG x MNPT
- Tube Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 6042 1/4
- Zoro # G5149462
- UPC # 039923304247
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/4" |
Outside Dia. | 3/8" |
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 1 1/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Copper Tube Size | 1/4 in |
Fitting Copper Tube Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Pipe Size | 1/4 in |
Copper Tube Size | 1/4 in |
For Tube Outside Diameter | 3/8 in |
Description
Adapter, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 1/4 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 729 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT No Hub Coupling, For Pipe Size 4" (DXNH156-44)
- SLOAN Etf1039A Cp Repair Kit 0.35 Gpm Male Lf (3365756)
- WORLD DRYER Smooth, Yes ADA, 110 to 120 VAC, Hand Dryer (V-649A)
- AMERICAN IMAGINATIONS 19.7-in. W Vessel, AI-29422 (AI-29422)
- NIBCO 1-1/2" NOM C Copper Coupling without Stop (601 11/2)
- NIBCO 1-1/2" NOM C Copper Coupling (901RP 11/2)
- NIBCO Coupling, Wrot Copper, 1-1/4 (600RS 11/4)
- NIBCO 1-12 in. Wrot Fitting x Copper Street 90 deg Elbow (6072112)
- NIBCO 5/8 in. Copper Fitting Cup x Cup 90 Degree Intermediate Radius Elbow Fitting (I607I58)
- NIBCO 1" x 1/2" x 1" NOM C Copper Reducing Tee (611RR 1x1/2x1)
- NIBCO 3/8" NOM C Copper 45 Degree Elbow (C606 3/8)
- Nibco Fittings