Shop All Copper Fittings
Nibco
1/4" NOM C x 1/2" MNPT Copper Adapter
Mfr # 604R 1/4X1/2
Zoro # G5149365
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Adapter
- Fitting Connection Type C x MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 604R 1/4X1/2
- Zoro # G5149365
- UPC # 039923353320
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/4" |
Pipe Size - Pipe Fitting | 1/2" |
Outside Dia. | 3/8" x 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Copper Tube Size | 1/4 in |
Fitting Copper Tube Size | 1/4 in |
Copper Tube Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 3/8 in |
Pipe Size | 1/4 in |
Description
Adapter, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 1/4 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 577 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Reducing Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STIEBEL ELTRON 120VAC, Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F, 3500 W (MINI 3.5)
- DIXON Hex Hanger with Nitrile Grommets, 2" (B24RG-G200)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 10mm x 1/4" Male BSPT (R) (PC10-02)
- MOEN Wall Mounted, Shower Head Kit, Chrome, Wall (L2353)
- NIBCO 5/16" NOM C Copper Tee (611 5/16)
- NIBCO 2-1/2" NOM C x 2-1/2" FNPT Copper Adapter (603 21/2)
- NIBCO Union, Low Lead Cast Bronze, C x FNPT (7333LF-112)
- NIBCO 1-1/4" x 1" x 1-1/4" NOM C Copper Reducing Tee (611RR 11/4x1x11/4)
- NIBCO 1-1/2" NOM FTG x C Copper 90 Degree Elbow (6072LT 11/2)
- NIBCO 1-14 in. Wrot Copper x Male Adapter (604114)
- NIBCO 1-1/4" x 1" NOM C Reducing 90 Degree Close Rough Elbow (607R 11/4x1)
- Nibco Copper Fittings