Shop All Copper Fittings
Nibco
1/4" NOM C Copper Union
Mfr # 733 1/4
Zoro # G3496105
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Cast Copper
- Pipe Fitting Material Cast Copper
- Specific Fitting Shape Union
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 733 1/4
- Zoro # G3496105
- UPC # 039923379320
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 1/4" |
Outside Dia. | 3/8" |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side A Copper Tube Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side B Copper Tube Size | 1/4 in |
Copper Tube Size | 1/4 in x 1/4 in |
Fitting Copper Tube Size | 1/4 in |
For Tube Outside Diameter | 3/8 in |
Description
Union, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1/4 in, Fitting Side B Copper Tube Size 1/4 in, Fitting Material Cast Copper, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 912 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Union
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts 18" Towel Bar (72567-2BZ)
- HOSE MASTER 2" Dia x 12" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0200-012)
- OASE Filter Foam, Red, for BioSmart 5000/10000 (40974)
- MOEN Smart Faucet Motion Control Sinema Srs (S7235EV2SRS)
- NIBCO 3/4" x 1/2" NOM C Reducing 90 Degree Close Rough Elbow (607R 3/4x1/2)
- NIBCO Solder Pressure Companion Flanges, Bronze (B515356)
- NIBCO 1" NOM C x Flange Copper Flange (741 1)
- NIBCO 5/8" NOM C x 3/4" MNPT Copper Reducing Adapter (604R 5/8x3/4)
- NIBCO 1/4" NOM C Copper Return Bend (638 1/4)
- NIBCO 1-1/2" x 3/4" x 1-1/4" NOM C Copper Reducing Tee (611RR 11/2X3/4X11/4)
- ZORO SELECT 1/2" FIP x SOLV Forged Brass Drop Ear Elbow (440-030NL)
- Nibco Fittings