Shop All Copper Fittings
Nibco
1/4" NOM C Copper Union
Mfr # 633W 1/4
Zoro # G1450303
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Union
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 633W 1/4
- Zoro # G1450303
- UPC # 039923335760
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/4" |
Outside Dia. | 3/8" |
Fitting Side B Copper Tube Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side A Copper Tube Size | 1/4 in |
For Tube Outside Diameter | 3/8 in |
Copper Tube Size | 1/4 in x 1/4 in |
Fitting Copper Tube Size | 1/4 in |
Description
Union, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1/4 in, Fitting Side B Copper Tube Size 1/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 912 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sink Strainer Assembly (4FEW4)
- JERDON Jerdon JGL9W 5X Magnification Tri-fold Lighted Mirror (JGL9W)
- KOHLER Trip Lever (9167-L-BL)
- KOHLER Elongated 1.28 GPF Chair Height Toilet W/ 14 Rough-In (3949-7)
- NIBCO Class 150 Companion Flange, C, 2-1/2 In (771-LF 21/2)
- NIBCO 3/4" NOM C Copper Cap (U617 3/4)
- NIBCO 1-1/2" NOM C Copper Coupling without Stop (601 11/2)
- NIBCO 1/4" x 1/8" NOM C Copper Reducer (U600R 1/4x1/8)
- NIBCO Solder DWV Adapters, Bronze (E031000)
- NIBCO 1-1/2" NOM FTG x 1-1/2" FNPT Copper Adapter (6032 11/2)
- STREAMLINE Refrigeration Press Fitting (RP01019)
- Nibco Copper Fittings