Shop All Copper Fittings
Nibco
1/4" NOM C Copper Coupling without Stop
Mfr # 601 1/4
Zoro # G1982163
original price:
$0.49
14% off
$0.42
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Coupling
- Fitting Connection Type C x C
- Tube Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 601 1/4
- Zoro # G1982163
- UPC # 039923309488
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/4" |
Outside Dia. | 3/8" |
Fitting Side B Copper Tube Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Copper Tube Size | 1/4 in |
Overall Length | 11/16 in |
For Tube Outside Diameter | 3/8 in |
Copper Tube Size | 1/4 in x 1/4 in |
Fitting Copper Tube Size | 1/4 in |
Description
Coupling without Stop, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1/4 in, Fitting Side B Copper Tube Size 1/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 912 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 2"x25Ft Flexible Non-Kink Water Garden Pond Tubing – UL Size (ULNK200025)
- DELTA Monitor(R) 14 Series Valve Only Trim (T14067-SS)
- NIBCO Solder DWV Adapters, Bronze (E026150)
- JONES STEPHENS Trip Lever Trim, Brushed Nickel (B5114BN)
- NIBCO 90DEG ELBOW COPPER 1 in. (9055751PCCP)
- NIBCO 3/4" NOM FTG x C Copper 90 Degree Close Rough Elbow (607-2 3/4)
- NIBCO 2" x 1" x 2" NOM C Copper Reducing Tee (611RR 2x1x2)
- NIBCO 7/8" NOM C Copper 90 Degree Long Radius Elbow (607LT 7/8)
- NIBCO 1/2" NOM C x 1/4" MNPT Copper Reducing Adapter (604-R)
- NIBCO 1-1/4" NOM FTG Copper 90 Degree Long Radius Elbow (60722LT 11/4)
- STREAMLINE Copper Flange (W 01940NL)
- Nibco Copper Fittings