Shop All Ball Valves
Nibco
1/4" FNPT Bronze Ball Valve 2-Way, Seat Material: PTFE
Mfr # NL99014
Zoro # G8596262
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Bronze
- Body Style Inline
- Ball Valve Basic Body Material Bronze
- Handle Material Plated Steel
- Body Seal Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # NL99014
- Zoro # G8596262
- UPC # 039923319401
- Country of Origin Mexico
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 1.98 in |
Connection Size - Side 1 | 1/4 in |
Nominal Valve Size | 1/4 in |
Handle Length | 3.95 in |
Connection Size - Side 2 | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Silicon Bronze, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 1/4 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 2 in x 2 in x 3/4 in Pipe Size (402248)
- CHEMTROL 1-1/2" FNPT Kynar Ball Valve Inline (T65TB-V 11/2)
- WKM DYNACENTRIC Butterfly Valve, Stainless Steel, 4 In (04-B5123-02-S02-11/HL)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1/2 in. (900721-1)
- NIBCO 1/4" FNPT Bronze Ball Valve Inline (T58570 1/4)
- NIBCO Manual Bronze Threaded 1-1/2In Npt Ball Valve (T-585-70-66)
- NIBCO 1/2" FNPT Bronze Ball Valve Inline (T5857066 1/2)
- NIBCO 1/4" FNPT Bronze Ball Valve Inline (T5857066 1/4)
- NIBCO 1/2" FNPT Bronze Ball Valve Inline (T58570NS 1/2)
- NIBCO 1/4" Sweat Bronze Ball Valve Inline (S58570 1/4)
- PARKER PLASTIC BALL VLV (PP4VEU6-MG)
- Nibco Ball Valves