Shop All Copper Fittings
Nibco
1/2" x 6" NOM FTG Copper Stub Out
Mfr # 620L 1/2X6
Zoro # G5148893
original price:
$4.35
16% off
new price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Stub Out
- Fitting Connection Type FTG
- Tube Size 1/2" x 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 620L 1/2X6
- Zoro # G5148893
- UPC # 039923324702
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/2" x 6" |
Outside Dia. | 5/8" |
Overall Length | 6 in |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
For Tube Outside Diameter | 5/8 in |
Copper Tube Size | 1/2 in |
Fitting Copper Tube Size | 1/2 in |
Description
Straight Stub-Out, Application Air, Potable Water, Fitting Side A Connection Type FTG, Fitting Side A Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 577 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Stub-Out, Standards ASME B16.22, ASTM B75 Alloy C12200, ISO 9001, MSS SP-104, Third-Party Certified 372, Third-Party Certified NSF/ANSI 61, Material Grade C12200
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY 2x2 PVC Fitting Adapter (PVC 00111 1000HA)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-1/2" Tube OD x 1/2" MBSPT (ZUSA-PTC-PBT-47)
- ASCO 24V DC Polymide, Polyphenylene Ether Solenoid Valve, Normally Closed, 1/2 in Pipe Size (K212A025S0100F1)
- MUELLER STEAM SPECIALTY 2-1/2", Flanged, Stainless steel, Basket Strainer, 200 psi @ 150 Degrees F (21/2 125F SS)
- NIBCO 1-1/4" NOM C Copper Coupling without Stop (601 11/4)
- NIBCO Elbow, 90 Deg, C x MNPT, 2 In (707-4-LF 2)
- NIBCO 1/2" NOM FTG x C Copper 90 Degree Long Radius Elbow (607-2LT 1/2)
- NIBCO 1/2" NOM FTG Copper 90 Degree Close Rough Elbow (60722 1/2)
- NIBCO Solder DWV Couplings, Bronze (E009800)
- NIBCO 1" NOM C x 1/2" MNPT Copper Adapter (604R 1X1/2)
- LEGEND VALVE 5/8" COPPER TEE (450-165)
- Nibco Fittings