Shop All Copper Fittings
Nibco
1/2" x 3/8" NOM C Copper Reducer
Mfr # C600 1/2x3/8
Zoro # G0682735
product price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducer
- Fitting Connection Type C x C
- Tube Size 1/2" x 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # C600 1/2x3/8
- Zoro # G0682735
- UPC # 039923306968
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/2" x 3/8" |
Outside Dia. | 5/8" x 1/2" |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Copper Tube Size | 3/8 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Copper Tube Size | 1/2 in x 3/8 in |
For Tube Outside Diameter | 1/2 in, 5/8 in |
Fitting Copper Tube Size | 1/2 in, 3/8 in |
Description
Reducer, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 3/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 722 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB512B)
- KOHLER Parallel Single-Handle Bathroom Sink Faucet (23472-4-BL)
- LEGEND VALVE 1/2" T-2001 NL IPS BALL VALVE (101-323NL)
- USA INDUSTRIALS Polyester-Braid Reinforced EPDM Tubing - 3/8" ID x 5/8" OD x 50 ft. L (ZUSA-HT-4942)
- NIBCO 1/2" x 1/2" x 1" NOM C Copper Bullhead Tee (611BH 1/2X1/2X1)
- NIBCO Baseboard Tee, Low-Lead Cast Bronze (705-LF 3/4X1/8X3/4)
- NIBCO 1" NOM FTG x 1" FNPT Copper Adapter (6032 1)
- NIBCO 3" x 3/4" x 3" NOM C Copper Reducing Tee (611RR 3X3/4X3)
- NIBCO 3" NOM C Copper Coupling without Stop (601 3)
- NIBCO 1/2 in. Copper Pressure Cup x MIP Adapter Fitting (I60412)
- LEGEND VALVE 3/4" T-4500 CTS INSERT STIFF. (313-404)
- Nibco Copper Fittings