Shop All Copper Fittings
Nibco
1/2" x 1/4" NOM C Copper Reducer
Mfr # C600 1/2x1/4
Zoro # G0481801
original price:
$1.95
5% off
new price: $1.85
/ea
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducer
- Fitting Connection Type C x C
- Tube Size 1/2" x 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # C600 1/2x1/4
- Zoro # G0481801
- UPC # 039923306982
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/2" x 1/4" |
Outside Dia. | 5/8" x 3/8" |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side B Copper Tube Size | 1/4 in |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
For Tube Outside Diameter | 3/8 in, 5/8 in |
Copper Tube Size | 1/2 in x 1/4 in |
Fitting Copper Tube Size | 1/2 in, 1/4 in |
Description
Reducer, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 722 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT Solenoid Valve Coil, 120VAC, 60 Hz, 16.1W (272610-032-D*)
- MANSFIELD PLUMBING PRODUCTS Pak Tank Bolts (630-6001)
- JOMAR VALVE Emergency Shut Off Valve, 3/4in, Tool LF (800-104ADDG)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 200 gpm, 1m, PK20 (KO1K2S-75)
- NIBCO 1/2" NOM C Copper 90 Degree Close Rough Elbow (607.5)
- NIBCO 1 in. Wrot Fitting x Copper Street 90 deg Elbow (60721)
- NIBCO 1-1/4" NOM C Copper 90 Degree Drop Elbow (907 11/4)
- NIBCO 1" NOM C x Flange Copper Flange (741 1)
- NIBCO 34 in. Lead Free Cast Copper x Female 90 deg Drop Elbow (70735LF34)
- NIBCO 1-1/4" x 1" NOM FTG x C Copper Reducer (600-2 11/4X1)
- NAVAC Slip Fit Copper Braze Tee 516 ODS x 38 ODF, 3PK (F1003)
- Nibco Copper Fittings