Shop All Copper Fittings
Nibco
1/2" x 1/2" x 1/8" NOM C Copper Reducing Tee
Mfr # 611R 1/2X1/2X1/8
Zoro # G5148211
original price:
$9.50
16% off
new price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Tube Size 1/2" x 1/2" x 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 611R 1/2X1/2X1/8
- Zoro # G5148211
- UPC # 039923415462
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/2" x 1/2" x 1/8" |
Outside Dia. | 5/8" x 5/8" x 1/4" |
Fitting Side B Copper Tube Size | 1/2 in |
Fitting Side C Copper Tube Size | 1/8 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in, 5/8 in |
Fitting Copper Tube Size | 1/2 in, 1/8 in |
Copper Tube Size | 1/2 in x 1/2 in x 1/8 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Side C Copper Tube Size 1/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Side C Tube Outer Diameter 1/4 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN PVC, Strainer: Square, Floor Cleanout (EZC-PV2-ST)
- ZORO SELECT 3" x 1-1/2" MNPT x FNPT SS Hex Reducing Bushing (4381035260)
- NIBCO PRESS SYSTEM Coupling, 3" x 2-1/2", Press Ends (9003100PC)
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-ECO-110-120V)
- NIBCO Union, Low Lead Cast Bronze, C x MNPT (7334LF-112)
- NIBCO Class 150 Threaded Companion Flange, C (775-LF 2)
- NIBCO 4" NOM C Copper Coupling (601 4)
- NIBCO 1 In. x 1 In. x 1 In. CxCxC Copper Tee (W01720D)
- NIBCO Reducing Tee, Low-Lead Cast Bronze (712R-LF 2X2X3/4)
- NIBCO 1-1/2" NOM FTG x 1-1/2" FNPT Copper Adapter (6032 11/2)
- NIBCO 4" x 4" x 1" NOM C Copper Reducing Tee (611R 4X4X1)
- Nibco Copper Fittings