Shop All Copper Fittings
Nibco
1/2" x 1/2" x 1" NOM C Copper Bullhead Tee
Mfr # 611BH 1/2X1/2X1
Zoro # G5149505
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Bull Head Tee
- Fitting Connection Type C x C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 611BH 1/2X1/2X1
- Zoro # G5149505
- UPC # 039923327024
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/2" x 1/2" x 1" |
Outside Dia. | 5/8" x 5/8" x 1-1/8" |
Fitting Side B Tube Outer Diameter | 5/8 in |
Fitting Side B Copper Tube Size | 1/2 in |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side C Copper Tube Size | 1 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side C Tube Outer Diameter | 1 1/8 in |
Copper Tube Size | 1/2 in x 1/2 in x 1 in |
Fitting Copper Tube Size | 1 in, 1/2 in |
For Tube Outside Diameter | 1 1/8 in, 5/8 in |
Description
Bullhead Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Side C Copper Tube Size 1 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Side C Tube Outer Diameter 1 1/8 in, Specific Fitting Shape Adapter Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Hd Drain, 8", NB Strainer, PVC, 3" (D53144)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1" Wall (6RX100348)
- SHAW PLUGS Expansion Plug, T-Handle, 3/4 In (52098)
- ZURN Valve, 1" Pipe Sz, Bronze, 5-7/8"L, Standard (1-70XLDUC)
- NIBCO 5/8" x 3/8" NOM FTG x C Copper Reducer (6002 5/8X3/8)
- NIBCO 1-1/4" NOM C Copper 90 Degree Drop Elbow (907 11/4)
- NIBCO 1-1/2" NOM C Copper Tee (611 11/2)
- NIBCO 3/8 In. FTGxC Reducer Copper Reducing Coupling (W00860C)
- NIBCO 2" NOM C Copper DWV Tee (911 2)
- NIBCO 4" x 4" x 3" NOM C Copper Reducing Tee (611R 4x4x3)
- NIBCO 1-1/2" x 1-1/2" x 2" NOM C Copper Bullhead Tee (611BH 11/2X11/2X2)
- Nibco Fittings