Shop All Copper Fittings
Nibco
1/2" x 12" NOM FTG Copper Stub Out
Mfr # 620L 1/2X12
Zoro # G5149891
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Stub Out
- Fitting Connection Type FTG
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 620L 1/2X12
- Zoro # G5149891
- UPC # 039923324764
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/2" x 12" |
Outside Dia. | 5/8" |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side A Copper Tube Size | 1/2 in |
Overall Length | 12 in |
For Tube Outside Diameter | 5/8 in |
Copper Tube Size | 1/2 in |
Fitting Copper Tube Size | 1/2 in |
Description
Straight Stub-Out, Application Air, Potable Water, Fitting Side A Connection Type FTG, Fitting Side A Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 577 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Stub-Out, Standards ASME B16.22, ASTM B75 Alloy C12200, ISO 9001, MSS SP-104, Third-Party Certified 372, Third-Party Certified NSF/ANSI 61, Material Grade C12200
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 8mm x 1/2" Male BSPT (R) (PL08-04)
- ZORO SELECT 1-1/2" x 3/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (521-974HN)
- ZORO SELECT Tubing, 5 IDx8mm OD, 100 Ft, Clear Blue (1PBR8)
- PFISTER Faucet Side Sprays, SIDE SPR W/ Q/C HS F036-4SV CR (951-224A)
- NIBCO 2" x 2" x 1-1/2" NOM C Copper Reducing Tee (611R 2X2X11/2)
- NIBCO 2-1/2" NOM FTG x C Copper 90 Degree Elbow (6072LT 21/2)
- NIBCO Solder DWV Adapters, Bronze (E011850)
- NIBCO 1/2" NOM C x 3/4" FNPT Copper Reducing Adapter (C603 1/2x3/4)
- NIBCO Solder DWV Couplings, Bronze (E009800)
- NIBCO Union Elbow, 90, Cast Bronze, C x MNPT (70746 3/4)
- NIBCO 3" NOM C Copper 45 Degree Elbow (606 3)
- Nibco Copper Fittings