Shop All Copper Fittings
Nibco
1/2" x 12" NOM FTG Copper Stub Out
Mfr # 619 1/2X12
Zoro # G5149776
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Stub Out
- Fitting Connection Type FTG
- Tube Size 1/2" x 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 619 1/2X12
- Zoro # G5149776
- UPC # 039923305060
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/2" x 12" |
Outside Dia. | 5/8" |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side A Copper Tube Size | 1/2 in |
Overall Length | 12 in |
Fitting Copper Tube Size | 1/2 in |
For Tube Outside Diameter | 5/8 in |
Copper Tube Size | 1/2 in |
Description
Straight Stub-Out, Application Air, Potable Water, Fitting Side A Connection Type FTG, Fitting Side A Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 577 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Stub-Out, Standards ASME B16.22, ASTM B75 Alloy C12200, ISO 9001, MSS SP-104, Third-Party Certified 372, Third-Party Certified NSF/ANSI 61, Material Grade C12200
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1-1/4 Closet Spud Gasket (C27301)
- MOEN Posi-Temp(R) Valve Trim (TL181)
- ZORO SELECT PVC Repair Coupling, Hub, 2 in Pipe Size (1WKK5)
- T&S BRASS T&S Brass B-0108 Jetspray Pre-Rinse Spray Valve (B-0108)
- NIBCO 1" x 1/2" NOM FTG x C Copper Reducer (600-2 1X1/2)
- NIBCO 2-1/2" x 2" x 2" NOM C Copper Reducing Tee (611RR 21/2X2X2)
- NIBCO 3/4" x 3/4" x 1" NOM C Copper Reducing Tee (611R 3/4X3/4X1)
- NIBCO 2" x 1-1/2" NOM C x FTG Copper Reducing Bushing (9012 2X11/2)
- NIBCO 2" NOM C Copper Dimple Stop Coupling (600DS 2)
- NIBCO 3" NOM C Copper Union (733 3)
- NIBCO Tee, Low Lead Cast Bronze, C x C x FNPT (712LF-1)
- Nibco Fittings