Shop All Ball Valves
Nibco
1/2" Sweat Bronze Ball Valve Inline
Mfr # S5857066 1/2
Zoro # G5273606
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Ball Material 316 stainless steel
- Port Full
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # S5857066 1/2
- Zoro # G5273606
- UPC # 039923680945
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 5.3" |
Handle Height | 1.88 in |
Connection Size - Side 2 | 1/2 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 1/2 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 16" x 22 1/4" Surface Mounted Theft Proof Acrylic Mirror (TPMA-1622)
- ZORO SELECT PVC Reducer, Hub, 3 in x 1 1/2 in Pipe Size (1WKJ2)
- WATTS Vent Kit, Watts Series 800 M4, 1 In (800M4 1 Vent Kit)
- SMITH-COOPER 1/2" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (4385011220)
- NIBCO Manual 150 Brass Threaded 1-1/4In Npt Ball Valve (585-70-66)
- NIBCO 1-1/4" FNPT Bronze Ball Valve Inline (T58570 1-1/4)
- NIBCO 3/4" FNPT Brass Gas Ball Valve Inline (GB2A)
- NIBCO 3/4" FNPT Bronze Ball Valve Inline (T58570UL 3/4)
- NIBCO 1/4" FNPT Bronze Ball Valve Inline (T58570 1/4)
- NIBCO 1/2" FNPT Bronze Ball Valve Inline (T58570NS 1/2)
- KECKLEY 1/2" FNPT Stainless Steel Ball Valve Inline (BVS3THFSSAGSL-050)
- Nibco Ball Valves