Shop All Copper Fittings
Nibco
1/2" NOM FTG x C Copper 45 Degree Elbow
Mfr # U6062 1/2
Zoro # G2701702
original price:
$2.05
7% off
new price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 45 Degree Elbow
- Fitting Connection Type FTG x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # U6062 1/2
- Zoro # G2701702
- UPC # 039923311481
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/2" |
Outside Dia. | 5/8" |
Fitting Side B Tube Outer Diameter | 5/8 in |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side B Copper Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
For Tube Outside Diameter | 5/8 in |
Copper Tube Size | 1/2 in x 1/2 in |
Fitting Copper Tube Size | 1/2 in |
Description
Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 722 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 45 Degrees Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEBERIT Duofix ElMount Ome12 H82 90 Us (111.012.00.1)
- ZORO SELECT Galv.Nipple, Welded, 2 1/2x 14 (793LM1)
- ZORO SELECT Faucet Handle Puller, Small and Large (34A502)
- ZORO SELECT 1-1/4" x 8" Black Pipe Nipple Sch 40 (5P711)
- NIBCO Drop Ear Elbow, 90, Low Lead Cast Bronze (70735LF-12)
- NIBCO Solder Pressure Tees, Copper (9097201)
- NIBCO 1/2" NOM FTG Copper Plug (616 1/2)
- NIBCO Solder DWV Elbows, Bronze (E044200)
- NIBCO 7/8" NOM C Copper 90 Degree Long Radius Elbow (607LT 7/8)
- NIBCO 1/2" x 1/4" NOM FTG x C Copper Flush Bushing (618 1/2x1/4)
- NIBCO Tee, Low Lead Cast Bronze, C x C x FNPT (712RLF-343412)
- Nibco Fittings