Shop All Copper Fittings
Nibco
1/2" NOM FTG x 3/8" FNPT Copper Adapter
Mfr # 6032R 1/2X3/8
Zoro # G5148132
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Adapter
- Fitting Connection Type FTG x FNPT
- Tube Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 6032R 1/2X3/8
- Zoro # G5148132
- UPC # 039923302380
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/2" |
Outside Dia. | 5/8-x 1/2" |
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Fitting Side A Copper Tube Size | 1/2 in |
Overall Length | 1 7/16 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Copper Tube Size | 1/2 in |
Copper Tube Size | 1/2 in |
For Tube Outside Diameter | 5/8 in |
Fitting Pipe Size | 1/2 in |
Pipe Size | 1/2 in |
Description
Adapter, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 577 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Reducing Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-24)
- KURIYAMA Tubing, Clear, Shore A 73, 1/4" I.D. (K3150-04X50)
- CUSH-A-NATOR Cushioned Clamp, HT, 1-7/8 in. Tube, 304SS (HT30SS)
- ZORO SELECT 3" NPT Bronze Swing Check Valve (10F297)
- NIBCO 1-1/2" NOM C Copper 60 Degree DWV Elbow (960 11/2)
- NIBCO 2" x 1" NOM FTG x C Copper Reducer (6002 2x1)
- NIBCO Tee, Cast Bronze, C x F x C, 3/4 x 3/4 In (714 3/4)
- NIBCO 1-1/2" NOM C Copper 90 Degree Long Radius Elbow (607LT 11/2)
- NIBCO 2-1/2" NOM FTG x C Copper 90 Degree Elbow (6072LT 21/2)
- NIBCO 1/4" NOM C Copper Return Bend (638 1/4)
- JONES STEPHENS Copper Elbow, 90 P x P, 1 x 1 (C77064)
- Nibco Fittings