Shop All Copper Fittings
Nibco
1/2" NOM FTG x 1/8" FNPT Copper Reducing Bushing
Mfr # 6183 1/2X1/8
Zoro # G5182396
original price:
$7.38
37% off
new price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducer Bushing
- Fitting Connection Type FTG x FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 6183 1/2X1/8
- Zoro # G5182396
- UPC # 039923318992
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/2" |
Outside Dia. | 5/8" x 1/4" |
Pipe Size - Pipe Fitting | 1/8" |
Pipe Size (Fittings) | 1/8" |
Overall Length | 9/16 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Copper Tube Size | 1/2 in |
Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in |
Copper Tube Size | 1/2 in |
For Tube Outside Diameter | 5/8 in |
Description
Reducing Bushing, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 577 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Reducing Bushing
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" FNPT Brass Ball Valve Inline (107-827NL)
- KISSLER Angle Stop Valve, Brass, Compression, PK10 (88-9215)
- HAYWARD FLOW CONTROL Y-Check Valve, 1", PVC/FPM, Socket (YC10100S)
- K-FLEX USA 4-1/8" x 1-1/4" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048418)
- NIBCO 3/8" NOM C x 3/8" MNPT Copper Adapter (604 3/8)
- NIBCO 1/2 in. Copper Pressure Cup x Cup Coupling Fitting with Dimple Stop (I60012)
- NIBCO 1-1/4" x 1-1/4" x 1/2" NOM C Copper Reducing Tee (611 11/4X11/4X1/2)
- NIBCO 1" x 3/4" NOM FTG x C Copper Reducer (600-2 1X3/4)
- NIBCO 1" NOM C Copper Union (633W 1)
- NIBCO DWV 45 Wye, Cast Bronze, C x C x C, 1-5/8" (810 11/2)
- STREAMLINE Copper Pressure Fittings (W 01163CB)
- Nibco Copper Fittings