Shop All Copper Fittings
Nibco
1/2" NOM FTG Copper Plug
Mfr # 616 1/2
Zoro # G5149313
original price:
$13.49
24% off
new price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Plug
- Fitting Connection Type FTG
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 616 1/2
- Zoro # G5149313
- UPC # 039923320223
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/2" |
Outside Dia. | 5/8" |
Compatible Tube Outer Diameter | 5/8 in |
Compatible Copper Tube Size | 1/2 in |
Copper Tube Size | 1/2 in |
For Tube Outside Diameter | 5/8 in |
Fitting Copper Tube Size | 1/2 in |
Description
Plug, Application Air, Potable Water, Compatible Copper Tube Size 1/2 in, Compatible Tube Outer Diameter 5/8 in, Fitting Connection Type FTG, Fitting Material Wrot Copper, Maximum Operating Pressure 577 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Plug, Standards ASME B16.22, ASTM B75 Alloy C12200, MSS SP-104, NFPA 99, NSF/ANSI 372, NSF/ANSI 61, Minimum Operating Temperature 20 Degrees F, Resistance Properties Dezincification-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 in x 1/4 in Pipe Size (839-128)
- ZORO SELECT Cam and Groove Coupling, 3/4", Aluminum, Connection Type: NPT (PLE42)
- PARKER Brass Pipe Fitting, MNPT, 1/2" Pipe Size (8 PH-B)
- VIEGA Coupling (90645)
- NIBCO 3/4" x 3/4" x 1/2" NOM C Copper Reducing Tee (611 3/4X3/4X1/2)
- NIBCO 2-1/2" NOM C Copper 90 Degree Elbow (607LT 21/2)
- NIBCO Hy-Set Elbow, 90, Cast Bronze, C x FNPT (70735A 1/2)
- NIBCO 1-1/2" NOM C x FTG Copper 90 Degree DWV Street Elbow (9077.5)
- NIBCO 4" NOM C Copper Coupling (601 4)
- NIBCO 1" NOM C x 1" MNPT Copper Adapter (604 1)
- NIBCO 1/4" NOM C Copper 90 Degree Long Radius Elbow (U607LT 1/4)
- Nibco Fittings