Shop All Copper Fittings
Nibco
1/2" NOM FTG Copper 90 Degree Long Radius Elbow
Mfr # 60722LT 1/2
Zoro # G5148376
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 90 Degree Long Radius Elbow
- Fitting Connection Type FTG x FTG
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 60722LT 1/2
- Zoro # G5148376
- UPC # 039923319029
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/2" |
Outside Dia. | 5/8" |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Fitting Side B Copper Tube Size | 1/2 in |
Copper Tube Size | 1/2 in x 1/2 in |
Fitting Copper Tube Size | 1/2 in |
For Tube Outside Diameter | 5/8 in |
Description
Long Radius Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 577 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Long Radius Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Mikah Robe Hook in Matte Black (Y0703BL)
- ZORO SELECT Pipe, 150 psi, SS, 20 (E6BNG26)
- QUARTER BALL Frost Proof Sillcock, PEX, 8 in. L (QB-108PX5)
- VIEGA Viega ProPress tee, 1" x 1/2" x 1" (94767)
- NIBCO 1" NOM C x 1-1/2" MNPT Copper Reducing Adapter (604-R)
- NIBCO 2" NOM C Copper Union (U733 2)
- NIBCO Solder DWV Adapters, Bronze (E026150)
- NIBCO 1" NOM C Copper Return Bend (638 1)
- NIBCO 2-1/2" NOM C Copper Union (733)
- NIBCO 1/2" x 1/2" x 1/4" NOM C Copper Reducing Tee (611R 1/2X1/2X1/4)
- B & K COUPLE 1.25X1.25""COPPER (W 61907)
- Nibco Copper Fittings