Shop All Copper Fittings
Nibco
1/2" NOM FTG Copper 90 Degree Close Rough Elbow
Mfr # 60722 1/2
Zoro # G5148315
original price:
$6.41
13% off
new price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type FTG x FTG
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 60722 1/2
- Zoro # G5148315
- UPC # 039923314284
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/2" |
Outside Dia. | 5/8" |
Fitting Side B Tube Outer Diameter | 5/8 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Copper Tube Size | 1/2 in |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Copper Tube Size | 1/2 in |
For Tube Outside Diameter | 5/8 in |
Copper Tube Size | 1/2 in x 1/2 in |
Description
Close Rough Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 577 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Close Rough Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 6" TBE PVC Pipe Nipple Sch 80 (861-256)
- CHARLOTTE PIPE AND FOUNDRY TRAP U PVC DWV 2"" SXS (PVC007000800)
- LEGEND VALVE 1" GALV. MERCHANT COUPLING (352-705)
- ANVIL 3" Female NPT x Female NPT x Female NPT Cast Iron Tee Class 125 (0300033008)
- NIBCO 1" NOM C Copper Return Bend (638 1)
- NIBCO 3/4" NOM C x 1/2" FNPT 90 Degree Drop Ear Reducing Elbow (70735R 3/4x1/2)
- NIBCO 1" NOM FTG x C Copper 45 Degree Elbow (606-2 1)
- NIBCO 1/4" NOM C Copper Coupling with Stop (600DS 1/4)
- NIBCO 1" NOM FTG x C Copper 90 Degree Close Rough Elbow (607-2 1)
- NIBCO 3" NOM C Copper 45 Degree Elbow (606 3)
- LEGEND VALVE 3/4" X 1" C X M ADAPTER (450-785)
- Nibco Fittings