Shop All Copper Fittings
Nibco
1/2" NOM C x 3/8" FNPT Copper Reducing 90 Degree Elbow
Mfr # C7073 1/2x3/8
Zoro # G3147103
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Cast Copper
- Pipe Fitting Material Cast Copper
- Specific Fitting Shape 90 Degree Reducing Elbow
- Fitting Connection Type C x FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # C7073 1/2x3/8
- Zoro # G3147103
- UPC # 039923353092
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/2" |
Outside Dia. | 5/8" x 1/2" |
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/2 in |
Copper Tube Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 3/8 in |
Fitting Copper Tube Size | 1/2 in |
Pipe Size | 1/2 in |
Description
Reducing Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Material Cast Copper, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 722 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Reducing Elbow, Standards ASME B16.18, ASTM B584 Alloy C84400, ISO 9001, Material Grade C84400
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Lavatory, S-Trap (1PNX9)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K010-0812X100G)
- ARROWHEAD BRASS Arrowhead Brass & Plumbing 465-06LF 6 in. Frost Free Hydrant (196873)
- ZURN Water Pressure Reducing Valve (112-600XLHR)
- NIBCO 1/2" NOM C x 1/2" FNPT Copper Adapter (603 1/2)
- NIBCO Elbow, 90 Deg, C x MNPT, 2 In (707-4-LF 2)
- NIBCO 1/2 In. 90 Deg. Close Ruff Copper Street Elbow 1/4 Bend (W01550D)
- NIBCO Union, Low Lead Cast Bronze, C x FNPT (7333LF-114)
- NIBCO 2-1/2" NOM C Copper Coupling without Stop (601 2 1/2)
- NIBCO 1/2" x 3/8" NOM FTG x C Copper Flush Bushing (618 1/2x3/8)
- NIBCO Solder DWV Adapters, Copper (H030350)
- Nibco Fittings