Shop All Copper Fittings
Nibco
1/2" NOM C x 3/4" MNPT Copper Reducing Adapter
Mfr # U604 1/2x3/4
Zoro # G1113201
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Adapter
- Fitting Connection Type C x MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # U604 1/2x3/4
- Zoro # G1113201
- UPC # 039923303165
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/2" |
Outside Dia. | 5/8" x 3/4" |
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Pipe Size | 3/4 in |
Copper Tube Size | 1/2 in |
Pipe Size | 3/4 in |
For Tube Outside Diameter | 5/8 in |
Fitting Copper Tube Size | 1/2 in |
Fitting Pipe Size | 3/4 in |
Description
Reducing Adapter, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 722 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Reducing Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION Dilution Trap, 1 Gallon, 1 1/2 In FIP (OF31586-151)
- AMERICAN STANDARD 1.6 gpf, Manual Flush Valve, 1" IPS Inlet (6147161.002)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X8" (4321001230)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, White (N1TW)
- NIBCO 3/4" NOM FTG x C Copper 45 Degree Elbow (606-2 3/4)
- NIBCO 1/2" NOM C x 1/2" MNPT Copper Adapter (604F 1/2)
- NIBCO 1-1/2" NOM C x 1-1/2" FNPT Copper Adapter (603 11/2)
- NIBCO 7/8" NOM C Copper 90 Degree Long Radius Elbow (607LT 7/8)
- NIBCO 3/4" NOM FTG x 3/4" FNPT Copper Adapter (C6032 3/4)
- NIBCO Drop Ear Tee, Low Lead Cast Bronze (7125LF-12)
- NIBCO 3" x 3" x 1/2" NOM C Copper Reducing Tee (611R 3X3X1/2)
- Nibco Fittings