Shop All Copper Fittings
Nibco
1/2" NOM C x 1/4" MNPT Copper Reducing Adapter
Mfr # 604-R
Zoro # G1763142
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Adapter
- Fitting Connection Type C x MNPT
- Tube Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 604-R
- Zoro # G1763142
- UPC # 039923303103
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/2" |
Outside Dia. | 5/8" x 1/4" |
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Copper Tube Size | 1/2 in |
For Tube Outside Diameter | 3/8 in, 5/8 in |
Fitting Copper Tube Size | 1/2 in |
Description
Reducing Adapter, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 722 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Reducing Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KDH8408 2 Functions Pull-Out Sprayer (KDH8408)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 in x 3/4 in Pipe Size (837-248)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 1-1/4" Pipe Size, Spigot x FNPT (9838-212)
- KOHLER PuristPivoting Toilet Tissue Holder (14377-CP)
- NIBCO 5/8 in. Copper Fitting Cup x Cup 90 Degree Intermediate Radius Elbow Fitting (I607I58)
- NIBCO 2-1/2" NOM C Copper Coupling without Stop (601 2 1/2)
- NIBCO 1/8" NOM C x 1/4" MNPT Copper Reducing Adapter (604R 1/8x1/4)
- NIBCO Solder Pressure Companion Flanges, Copper (9405455)
- NIBCO 3/8 In. 90 Deg. Close Ruff Copper Street Elbow 1/4 Bend (W01540C)
- NIBCO 2" x 2" x 2-1/2" NOM C Copper Bullhead Tee (611BH 2X2X21/2)
- NIBCO Fitting Union, Cast Bronze, C x MNPT (7334 11/2)
- Nibco Copper Fittings