Shop All Copper Fittings
Nibco
1/2" NOM C x 1/2" MNPT Copper Union
Mfr # U7334 1/2
Zoro # G0862093
original price:
$30.59
16% off
new price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Cast Copper
- Pipe Fitting Material Cast Copper
- Specific Fitting Shape Union
- Fitting Connection Type C x MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # U7334 1/2
- Zoro # G0862093
- UPC # 039923379870
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 1/2" |
Pipe Size - Pipe Fitting | 1/2" |
Outside Dia. | 5/8" x 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Copper Tube Size | 1/2 in |
For Tube Outside Diameter | 5/8 in |
Pipe Size | 1/2 in |
Fitting Copper Tube Size | 1/2 in |
Description
Union, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Material Cast Copper, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 722 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Union, Standards ASME B16.18, ASTM B584 Alloy C84400, ISO 9001
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Nylon Compression Nuts, 1/4 In OD, PK10 (1895-451-001)
- LEGEND VALVE 1" X 1/4" BLACK HEX BUSHING (350-610C)
- VIEGA Viega ProPress adapter, 1" x 1" (79405)
- LDI INDUSTRIES Filter, Liquid (LF201-03)
- NIBCO 1-1/4" NOM C x SJ Copper Adapter (9017 11/4X11/4)
- NIBCO 1-1/4" NOM C Copper Coupling without Stop (601 11/4)
- NIBCO 1-1/4" NOM FTG x 1-1/4" FNPT Copper Adapter (6032 11/4)
- NIBCO Reducing Male Adapter, C x MNPT, 3/4 In (704R-LF 3/4X11/4)
- NIBCO 3/8" NOM C Copper 90 Degree Close Rough Elbow (C607 3/8)
- NIBCO Solder DWV Adapters, Bronze (E030900)
- EPC Elbow Copper 90 Deg Cxc 3/4 (31288)
- Nibco Copper Fittings