Shop All Copper Fittings
Nibco
1/2" NOM C x 1/2" FNPT Copper Adapter
Mfr # 603 1/2
Zoro # G0318227
original price:
$2.95
20% off
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Adapter
- Fitting Connection Type C x FNPT
- Tube Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 603 1/2
- Zoro # G0318227
- UPC # 039923301307
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/2" |
Pipe Size - Pipe Fitting | 1/2" |
Outside Dia. | 5/8" |
Pipe Size (Fittings) | 1/2" |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Pipe Size | 1/2 in |
Copper Tube Size | 1/2 in |
Fitting Copper Tube Size | 1/2 in |
For Tube Outside Diameter | 5/8 in |
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Description
Adapter, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 722 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FNPT 316 SS 90 Degree Elbow (609E111N018)
- HYDROMAXX 3/4"x25Ft Black Flexible PVC Pipe (BF034025)
- DANCO LOW LEAD STERLING STEM 3L-3H (15934E)
- AMERICAN STANDARD Recess Bath, 60 in L, 30 in W, White, Americast(R) (2390202.020)
- NIBCO Tee, Low-Lead Cast Bronze, FNPT x FNPT x C (710-3-LF 3/4)
- NIBCO 3/8" x 3/8" x 1/4" NOM C Copper Reducing Tee (611R 3/8X3/8X1/4)
- NIBCO Solder DWV Elbows, Bronze (E042700)
- NIBCO 3/4" NOM C x FTG Copper Tee (6112 3/4)
- NIBCO 3" NOM C Copper 90 Degree Elbow (607 3)
- NIBCO 2-1/2" x 1" NOM C Copper Reducing Coupling (600R 21/2X1)
- NIBCO 1" x 3/8" NOM C Copper Reducing Coupling (600R 1X3/8)
- Nibco Fittings