Shop All Copper Fittings
Nibco
1/2" NOM C x 1" MNPT Copper Reducing Adapter
Mfr # 604R 1/2x1
Zoro # G2187166
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Adapter
- Fitting Connection Type C x MNPT
- Tube Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 604R 1/2x1
- Zoro # G2187166
- UPC # 039923303141
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/2" |
Pipe Size - Pipe Fitting | 1" |
Outside Dia. | 5/8" x 1" |
Pipe Size (Fittings) | 1" |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Tube Outer Diameter | 1 1/8 in |
Copper Tube Size | 1/2 in |
For Tube Outside Diameter | 1 1/8 in, 5/8 in |
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Fitting Copper Tube Size | 1/2 in |
Description
Reducing Adapter, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Maximum Operating Pressure 722 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Reducing Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Plug, 1/2" (PP1/2)
- PARKER Tubing, Natural, Overall 100 ft L (NN-6-050-0100)
- ZORO SELECT FDA Silicone Tubing, 3/8" ID x 1/2" OD x 100 Ft. L (ZUSA-HT-712)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished Chrome (802-VABCP)
- NIBCO 1/2" NOM C Copper 90 Degree Intermediate Radius Elbow (U607I 1/2)
- NIBCO 1-1/2" x 3/4" NOM C Copper Reducing Coupling (600R 11/2X3/4)
- NIBCO 1" NOM C Copper Cap (617 1)
- NIBCO Drop Ear Elbow, 90, Low Lead Cast Bronze (70735LF-34)
- NIBCO Tee, Low Lead Cast Bronze, C x C x FNPT (712LF-12)
- NIBCO Reducing Elbow, 90 Deg, 3/4 x 1 In (7073R-LF 3/4X1)
- EVERFLOW Copper Female Adapter Fitting with SWTxFIP Connection 1'' (CCFA0100)
- Nibco Copper Fittings