Shop All Copper Fittings
Nibco
1/2" NOM C Copper Return Bend
Mfr # 638 1/2
Zoro # G2639944
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Return Bend
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 638 1/2
- Zoro # G2639944
- UPC # 039923323361
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/2" |
Outside Dia. | 5/8" |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Fitting Side B Copper Tube Size | 1/2 in |
Copper Tube Size | 1/2 in x 1/2 in |
Fitting Copper Tube Size | 1/2 in |
For Tube Outside Diameter | 5/8 in |
Description
Return Bend, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 722 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Return Bend
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOURMETIER GKUDF30209 Undermount Stainless Steel Double Farmhouse Kitchen Sink, (GKUDF30209)
- BECK 1/2" Close Black Pipe Nipple Sch 80 (0332614007)
- ZORO SELECT Reinforced FDA Silicone Tubing, 3/8" ID x 11/16" OD x 5 Ft. L (ZUSA-HT-1656)
- A.O. SMITH 9000056045 Kit 24" Thermocouple (9000056045)
- NIBCO Drop Ear Elbow, 90, Low Lead Cast Bronze (70735LF-12)
- NIBCO 1-1/2" NOM C Copper DWV 90 Degree Elbow (907 11/2)
- NIBCO Elbow, 90 Deg, C x MNPT, 2 In (707-4-LF 2)
- NIBCO Solder DWV Adapters, Bronze (E026050)
- NIBCO 34 in. Wrot CXC Copper Slip Coupling (60134)
- NIBCO 3" NOM C Copper Coupling without Stop (601 3)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. Copper 45 Elbow - Wrot (AI-35347)
- Nibco Copper Fittings