Shop All Copper Fittings
Nibco
1/2" NOM C Copper Coupling without Stop
Mfr # 601 1/2
Zoro # G2661522
product price: $0.75
/ea
$0.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Coupling
- Fitting Connection Type C x C
- Tube Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 601 1/2
- Zoro # G2661522
- UPC # 039923309525
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/2" |
Outside Dia. | 5/8" |
Fitting Side A Copper Tube Size | 1/2 in |
Overall Length | 1 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Copper Tube Size | 1/2 in |
Fitting Copper Tube Size | 1/2 in |
Copper Tube Size | 1/2 in x 1/2 in |
For Tube Outside Diameter | 5/8 in |
Description
Coupling without Stop, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 722 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Spindle Kit, Incl LH/RH Inserts, Gaskets (B-21K)
- MOEN Tiffin Robe Hook Bn (MY4803BN)
- PARKER 1" Compression Brass Back Ferrule (16BF16-B)
- CUSH-A-NATOR Cushioned Clamp, HT, 2-1/4 in. Tube, Steel (HT36)
- NIBCO 1-1/2" NOM C Copper 45 Degree DWV Elbow (906 11/2)
- NIBCO Union, Low Lead Cast Bronze, C x FNPT (7333LF-112)
- NIBCO 3/4" NOM FTG x C Copper 90 Degree Long Radius Elbow (607-2LT 3/4)
- NIBCO 1/4" NOM FTG x 1/4" MNPT Copper Adapter (6042 1/4)
- NIBCO 2" x 1-1/2" NOM C x FTG Copper Reducing Bushing (9012 2X11/2)
- NIBCO 1/2" NOM C Copper Rolled Tube Stop Coupling (U600RS 1/2)
- NIBCO Reducing Tee, Low-Lead Cast Bronze (710-3R-LF 3/4X3/4X1/2)
- Nibco Fittings