Shop All Copper Fittings
Nibco
1/2" NOM C Copper Cap
Mfr # U617 1/2
Zoro # G1445893
product price: $0.64
/ea
$0.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Cap
- Fitting Connection Type C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # U617 1/2
- Zoro # G1445893
- UPC # 039923306265
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/2" |
Outside Dia. | 5/8" |
Compatible Copper Tube Size | 1/2 in |
Compatible Tube Outer Diameter | 5/8 in |
Fitting Copper Tube Size | 1/2 in |
For Tube Outside Diameter | 5/8 in |
Copper Tube Size | 1/2 in |
Description
Cap, Application Air, Potable Water, Compatible Copper Tube Size 1/2 in, Compatible Tube Outer Diameter 5/8 in, Fitting Connection Type Cup, Fitting Material Wrot Copper, Maximum Operating Pressure 722 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Cap, Standards ASME B16.22, ASTM B75 Alloy C12200, MSS SP-104, NFPA 99, NSF/ANSI 372, NSF/ANSI 61, UL 207, Minimum Operating Temperature 20 Degrees F, Resistance Properties Dezincification-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-VC33S)
- RIDGID 3/4" Standard Jaw for ProPress (76657)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (EF8210G004V)
- VIEGA Viega ProPress adapter, 1" x 3/4" (79240)
- NIBCO 3/4" x 1/2" NOM FTG x C Copper Reducer (600-2 3/4X1/2)
- NIBCO 1-1/2" x 1-1/4" NOM C Copper Reducer (600R 11/2x11/4)
- NIBCO 3/4" NOM FTG x 3/4" FNPT Copper Adapter (C6032 3/4)
- NIBCO 3/4" x 3/4" x 3/8" NOM C Copper Reducing Tee (611RR 3/4X3/4X3/8)
- NIBCO Tee, Low-Lead Cast Bronze, C x FNPT x C (714-LF 1/2)
- NIBCO 2" NOM FTG Copper 90 Degree Close Rough Elbow (60722 2)
- NIBCO 5/8" x 3/8" NOM C Reducing 90 Degree Close Rough Elbow (607R 5/8X3/8)
- Nibco Copper Fittings