Shop All Copper Fittings
Nibco
1/2" NOM C Copper 90 Degree Drop Ear Elbow
Mfr # C7075 1/2
Zoro # G1821066
original price:
$7.15
10% off
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Cast Copper
- Pipe Fitting Material Cast Copper
- Specific Fitting Shape 90 Degree Drop Ear Elbow
- Fitting Connection Type C x C
- Tube Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # C7075 1/2
- Zoro # G1821066
- UPC # 039923354242
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 1/2" |
Outside Dia. | 5/8" |
Fitting Side B Tube Outer Diameter | 5/8 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side B Copper Tube Size | 1/2 in |
Fitting Copper Tube Size | 1/2 in |
Copper Tube Size | 1/2 in x 1/2 in |
For Tube Outside Diameter | 5/8 in |
Description
Drop Ear Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Cast Copper, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 722 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Drop Ear 90 Degrees Elbow
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FGI Foremost WS-1719 Vanity Top, 19 in OAL, 17 in OAW, Marble, Solid White (WS-1719)
- RON-VIK Line Strainer, 1-1/4", FNPT (7221990)
- LEGEND VALVE 2" T-4500 CTS INSERT STIFFENER (313-408)
- ZORO SELECT 1/2" x 1/4" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P562)
- NIBCO Solder DWV Cleanouts, Bronze (E169000)
- NIBCO Solder Pressure Companion Flanges, Copper (9405355)
- NIBCO 2" NOM C Copper Cap (617 2)
- NIBCO 1" x 3/8" NOM C Copper Reducing Coupling (600R 1X3/8)
- NIBCO 1-1/4" x 1" x 1/2" NOM C Copper Reducing Tee (611RR 11/4X1X1/2)
- NIBCO 1/2" NOM C x 1/4" FNPT Copper Reducing Adapter (U603 1/2x1/4)
- STREAMLINE Refrigeration Press Fitting (RP01029)
- Nibco Fittings