Shop All Copper Fittings
Nibco
1/2 in. Copper Pressure FTG x Cup 90 Degree Elbow Fitting
Mfr # I607212
Zoro # G709991330
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # I607212
- Zoro # G709991330
- UPC # 39923432148
- Country of Origin United States
- Category Copper Fittings
Description
The NIBCO 90° elbow features a solder cup, male solder end, and a close rough radius. The fitting provides a means of changing the pipeline direction 90°. They are used when velocity is not a problem. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects. NIBCO copper fittings are manufactured in an ISO 9001 certified facility, and backed by a 50-year limited warranty. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry.Dezincification resistantASTM B75 alloy C12200Third-party certified to NSF/ANSI 61 and 372Material and workmanship per ASME B16.22Material, workmanship and dimensions per MSS SP-104NFPA 99 health care facilities gas and vacuum systems and the compressed gas association, pamphlet G4.1 medical gasLead free
This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3 S-15 NO LEAD BZE Y-STRAINER (105-520NL)
- PRIME-LINE 21/32 in. and 27/32 in. Shower Valve Socket for Removing Tub Single Pack (RP77311)
- CHICAGO VALVES AND CONTROLS 1", Forged Steel Class 800 Globe Valve, FNPT (384TE010)
- APOLLO VALVES 1" FNPT Stainless Steel Fire Safe Ball Valve Inline (86B10524)
- NIBCO Vent Elbow, Cast Bronze, 3/4 x 3/4 In (705D 3/4)
- NIBCO Class 150 Companion Flange, C, 1 In (771-LF 1)
- NIBCO 1-1/2" NOM C x SJ Copper Adapter (9017 11/2X11/2)
- NIBCO 1-1/2" NOM C Copper DWV 90 Degree Elbow (907 11/2)
- NIBCO 1/2" x 3/8" x 1/4" NOM C Copper Reducing Tee (611RR 1/2X3/8X1/4)
- NIBCO 1-1/2" NOM C Copper Union (C733 11/2)
- LEGEND VALVE 1-1/2" DWV COPPER 45 ELBOW (451-027)
- Nibco Fittings