Shop All Copper Fittings
Nibco
1/2 in. Copper CXM Adapter 25-Jar
Mfr # MPP604HD12
Zoro # G709991354
product price: $76.59
/ea
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # MPP604HD12
- Zoro # G709991354
- UPC # 39923406033
- Country of Origin United States
- Category Copper Fittings
Description
The NIBCO lead-free wrot copper solder pressure male adapter is used in residential and commercial systems such as potable water, air conditioning and refrigeration. Options also include cleaned and bagged for oxygen service medical gas. The male adapter features a solder cup and male NPT thread. These fittings provide a means for adapting a solder connection to a threaded connection. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects.Dezincification resistantThird-party certified to NSF/ANSI 61 and 373Material and workmanship per ASME B16.23Material, workmanship and dimensions per MSS SP-105Size range 1/8 in. to 4 in.Options also include cleaned and bagged for oxygen service medical gas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Lead Brass Forged Street Elbow, 1/8" Pipe Size (706216-02)
- ZORO SELECT 1-1/2" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 80 (E6BNH17)
- ELDON JAMES Adapter, Thread To Barb, PVDF, 1 In, PK5 (A16-16NK)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x FNPT, 1 in Pipe Size (1407-010)
- NIBCO 3/4" x 5/8" NOM C Reducing 90 Degree Close Rough Elbow (607R 3/4X5/8)
- NIBCO Solder Pressure Companion Flanges, Bronze (B495756)
- NIBCO Reducing Tee, Cast Bronze, C x C x FNPT (712R 1X1X1/2)
- NIBCO 1/4" NOM FTG Copper 90 Degree Long Radius Elbow (60722LT 1/4)
- NIBCO 1-1/2" NOM FTG x C Copper 90 Degree Elbow (6072LT 11/2)
- NIBCO 1-1/2" x 1-1/2" x 2" NOM C Copper Bullhead Tee (611BH 11/2X11/2X2)
- NIBCO 1/4" NOM C Copper Union (733 1/4)
- Nibco Fittings