Shop All Ball Valves
Nibco
1/2 in. Brass Press Lead Free Full Port Ball Valve with Drain
Mfr # IPCFP600ADLF12
Zoro # G209994893
product price: $66.35
/ea
$66.35
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
- Brand Nibco
- MFR # IPCFP600ADLF12
- Zoro # G209994893
- UPC # 39923414939
- Country of Origin United States
- Category Ball Valves
Description
The NIBCO Press System ball valve includes a drain. The body is manufactured from lead free Brass alloy and is dezincification resistant DZR. The ball valve is designed with press-to-connect end connections with an inboard bead and EPDM O-ring for quick and easy copper to copper joinery. Properly applying pressure from a press-fit tool tightens the O-ring onto the tube, ensuring a clean, permanent, watertight seal in seconds, with no flame, solder or flux. The NIBCO Press System is user friendly, quick and easy to install. When properly crimped a unique N witness mark is clearly visible. The lead free ball valve is specifically designed for use in systems that deliver water for human consumption. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. NIBCO Press System applies the proven performance of press technology -- the most specified flow control products in the industry. The NIBCO Press System features a full range of precision engineered copper fittings, bronze valves, accessories, pressing tools, jaws and chains. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry.Press x press female end connectionsBlowout-proof stemMultiple handle optionsPress leak-detection featureNot intended for gas useDezincification resistantValve pressure rating 250 psi/17.2 bar non-shock cold working pressure
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
- TYGON Tubing, Clear, 1 In. Inside Dia, 50 ft. (ACF00062)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/8" ID x 1/4" OD x 10 Ft. L (ZUSA-HT-244)
- THRIFCO PLUMBING Nylon 1/4 Barb Tee (9429336)
- DELTA Stryke 8" Mini Towel Bar Champagne Bronze (77608-CZ)
- NIBCO 1-1/2" FNPT Bronze Ball Valve Inline (T5857066 1-1/2)
- NIBCO 1/2" FNPT Brass Gas Ball Valve Inline (GB1A)
- NIBCO 1/2" FNPT Bronze Ball Valve Inline (T58570NS 1/2)
- NIBCO 3/4" Sweat Bronze Ball Valve Inline (S5857066 3/4)
- NIBCO 1" Sweat Bronze Ball Valve Inline (S5857066 1)
- NIBCO 3/4" FNPT Bronze Ball Valve Inline (T58570UL 3/4)
- VNE 3/4" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-6.75-T)
- Nibco Ball Valves