Shop All Ball Valves
Nibco
1/2" FNPT Bronze Ball Valve Inline
Mfr # T58570NS 1/2
Zoro # G5273737
product price: $43.35
/ea
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Connection Type FNPT x FNPT
- Temp. Range -20 Degrees to 400 Degrees F
- Body Seal Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # T58570NS 1/2
- Zoro # G5273737
- UPC # 039923679321
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 5.3" |
Handle Height | 1.88 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist 18" Towel Bar (14435-BV)
- DELTA Single Handle 4" Mount, 2 or 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (B501LF)
- INTERDESIGN Overcabinet Towel Bar Ss (29450)
- JONES STEPHENS Red Brass Pipe Nipple, No Lead, 2"x CLOSE (N29000)
- NIBCO Manual Bronze Threaded 1-1/2In Npt Ball Valve (T-585-70-66)
- NIBCO 3/4" FNPT x Hose Cap Bronze Ball Valve Inline (T58570HC 3/4)
- NIBCO 1" FNPT Bronze Ball Valve Inline (T5857066 1)
- NIBCO 1/2" FNPT Bronze Ball Valve Inline (T58570UL 1/2)
- NIBCO 3/4" FNPT Bronze Ball Valve Inline (T58570LL 3/4)
- NIBCO 3/8" FNPT Bronze Ball Valve Inline (T58570 3/8)
- HAYWARD FLOW CONTROL PVC 3-Way True Union Ball Valves (TW1150STE)
- Nibco Ball Valves