Shop All Ball Valves
Nibco
1/2" FNPT Bronze Ball Valve Inline
Mfr # T5857066 1/2
Zoro # G5273755
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Port Full
- Handle Type Lever
- Body Seal Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # T5857066 1/2
- Zoro # G5273755
- UPC # 039923681034
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 5.3 in |
Handle Height | 1.88 in |
Connection Size - Side 2 | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Nominal Valve Size | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 1/2 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. x 500 ft. Oxygen Barrier Radiant Heating PEX Pipe (APPOB50034)
- ZORO SELECT FDA Silicone Tubing, 3/8" ID x 1/2" OD x 100 Ft. L (ZUSA-HT-712)
- LUNKENHEIMER LUNKENHEIMER 658 230PSI 1/2IN NPT RELIEF VALVE (658)
- SLOAN Mcr4004A 4 I/O Contr Mod 4Pa00200 (03750013)
- NIBCO 2" FNPT Bronze Ball Valve Inline (T5857066 2)
- NIBCO 1-1/4" FNPT Bronze Ball Valve Inline (T5857066 1-1/4)
- NIBCO 1/4" FNPT Bronze Ball Valve Inline (T5857066 1/4)
- NIBCO Manual Bronze Threaded 1-1/2In Npt Ball Valve (T-585-70-66)
- NIBCO 1" Sweat Bronze Ball Valve Inline (S5857066 1)
- NIBCO 1-1/4" FNPT Bronze Ball Valve Inline (T58570 1-1/4)
- CARLON Carlon 663191 Pvc Sch 40 Expansion Coupling 1 In. E945F (663191)
- Nibco Ball Valves