Nibco

1/2" FNPT Bronze Ball Valve Inline (Discontinued)


This Product is Discontinued
Shop for all Ball Valves

Key Features

  • Pipe Size 1/2"
  • Body Material Bronze
  • Body Style Inline
  • Ball Valve Basic Body Material Bronze
  • Valve Structure 2-Piece
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Nibco
  • MFR # NL950L6
  • Zoro # G5273581
  • UPC #
    039923677617
  • Country of Origin United States
  • Category Ball Valves

Dimensions

Pipe Size 1/2"
Overall Length 5.3 in

Description

Ball Valve, Body Material Bronze, Ball Material Chrome Plated Brass, Handle Type Lever, Seal Material PTFE, Seat Material RPTFE, Stem Material Silicon Bronze, Stem Type Blowout Proof

Restrictions

  • *** This is a restricted item. It cannot be used in the USA for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products