Shop All Ball Valves
Nibco
1/2" FNPT Brass Gas Ball Valve Inline
Mfr # GB2A
Zoro # G2280975
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Features The NIBCO(R) brass gas ball valve is recommended for use with indoor gas appliance service. The two-piece valve meets the standards for indoor gas appliance connections, and is certified for use with natural, manufactured, mixed, liquefied petroleum and LP gas/air mixtures
- Connection Type FNPT x FNPT
- Max. Pressure 600 psi CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # GB2A
- Zoro # G2280975
- UPC # 039923279248
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 2.21 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Handle Height | 1.19 in |
Connection Size - Side 1 | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Gas, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Standard Port, Handle Type Square, Connection Size - Side 1 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2-1/2" x 2" x 2" NOM C Copper Reducing Tee (611RR 21/2X2X2)
- ACORN CONTROLS Silver, Semicircular, Wash Fountain (3424-ADA-1-SO-DV-VPB-MXTP)
- JONES STEPHENS Test Tee w/Southern Code Plug, 2" No Hub (T56012)
- GOURMETIER GKTS2522 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS2522)
- NIBCO 3/4" FNPT Brass Gas Ball Valve Inline (GB2A)
- NIBCO 1/2" FNPT Bronze Ball Valve Inline (T58570LL 1/2)
- NIBCO 3/4" Sweat Bronze Ball Valve Inline (S58570 3/4)
- NIBCO Manual Bronze Threaded 1-1/2In Npt Ball Valve (T-585-70-66)
- NIBCO 1-1/2" Sweat Bronze Ball Valve Inline (S58570 1-1/2)
- NIBCO 1/2" FNPT Bronze Ball Valve Inline (T58570NS 1/2)
- LEGEND VALVE 3/4" S-1002 BALL VALVE (101-084)
- Nibco Ball Valves