Shop All Copper Fittings
Nibco
1/2" C x FNPT Lead Free Cast DZR Brass Adapter
Mfr # 7032RLF-1214
Zoro # G2782105
original price:
$17.81
22% off
new price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Lead Free Cast DZR Brass
- Pipe Fitting Material Lead Free Cast DZR Brass
- Specific Fitting Shape Adapter
- Fitting Connection Type C x FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 7032RLF-1214
- Zoro # G2782105
- UPC # 039923299734
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 1/2" |
Outside Dia. | 5/8" x 1/4" |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 1 7/32 in |
Copper Tube Size | 1/2 in |
Pipe Size | 1/4 in |
For Tube Outside Diameter | 5/8 in |
Fitting Pipe Size | 1/4 in |
Fitting Copper Tube Size | 1/2 in |
Description
Adapter, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Material Bronze, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 577 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Adapter, Standards ASME B16.18, ISO 9001, NSF/ANSI 372, NSF/ANSI 61, Minimum Operating Temperature 20 Degrees F, Overall Length 1 7/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI HE 199k BTU Propane Interior Tankless Water Heater (RE199iP)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G001)
- NIBCO 1/2" x 1/8" NOM C Copper Reducer (600R 1/2 1/8)
- KOHLER Elate 18" Towel Bar (27286-BN)
- NIBCO 3/4" NOM C Copper Return Bend (638 3/4)
- NIBCO 2" NOM C x 2" MNPT Copper Adapter (604 2)
- NIBCO 5/8" x 1/4" NOM C Copper Reducer (600R 5/8x1/4)
- NIBCO 2-1/2" x 2" x 2" NOM C Copper Reducing Tee (611RR 21/2X2X2)
- NIBCO 1/2 In. Sweat/Solder Copper Tube Cap (W01850D)
- NIBCO 1-1/2" NOM FTG Copper 90 Degree Close Rough Elbow (60722 11/2)
- LEGEND VALVE 1-1/2" COPPER TEE (450-157)
- Nibco Copper Fittings