Shop All Copper Fittings
Nibco
1" x 3/4" x 3/4" NOM C Copper Reducing Tee
Mfr # 611 1X3/4X3/4
Zoro # G0361602
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Tube Size 1" x 3/4" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 611 1X3/4X3/4
- Zoro # G0361602
- UPC # 039923328380
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1" x 3/4" x 3/4" |
Outside Dia. | 1-1/8" x 7/8" x 7/8" |
Fitting Side B Tube Outer Diameter | 7/8 in |
Fitting Side A Tube Outer Diameter | 1 1/8 in |
Fitting Side A Copper Tube Size | 1 in |
Fitting Side C Copper Tube Size | 3/4 in |
Fitting Side C Tube Outer Diameter | 7/8 in |
Fitting Side B Copper Tube Size | 3/4 in |
For Tube Outside Diameter | 1 1/8 in, 7/8 in |
Copper Tube Size | 1 in x 3/4 in x 3/4 in |
Fitting Copper Tube Size | 3/4 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Side C Copper Tube Size 3/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Fitting Side C Tube Outer Diameter 7/8 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Urinal, ADA Compliant, White, Unfinished (HYB-7000)
- ZORO SELECT PVC Reducing Tee, Insert, 1 1/2 in x 1 1/2 in x 1 in Pipe Size (1401-211)
- CULLIGAN Woven Filter Cartridge, 1 gpm, 2-1/4" O.D., 9 3/4 in H (D-20A)
- JONES STEPHENS Bronze Hex Bushing, 3/4"x1/2", No Lead (B74209LF)
- NIBCO 1" x 3/4" NOM C Copper Reducing 90 Deg Close Rough Elbow (607R 1x3/4)
- NIBCO 1/4" NOM FTG Copper 90 Degree Long Radius Elbow (60722LT 1/4)
- NIBCO Coupling, Wrot Copper, 1-1/4 (600RS 11/4)
- NIBCO 1-1/2" NOM C x 1-1/2" MNPT Copper Adapter (604 1 1/2)
- NIBCO 3" NOM C Copper 45 Degree DWV Elbow (906 3)
- NIBCO 1/4" NOM C x 3/8" FNPT Copper Reducing Adapter (603R 1/4x3/8)
- NIBCO 3" x 2-1/2" x 2-1/2" NOM C Copper Reducing Tee (611RR 3X21/2X21/2)
- Nibco Fittings