Shop All Copper Fittings
Nibco
1" x 3/4" x 1" NOM C Copper Reducing Tee
Mfr # 611 1X3/4X1
Zoro # G0500315
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 611 1X3/4X1
- Zoro # G0500315
- UPC # 039923328366
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1" x 3/4" x 1" |
Outside Dia. | 1-1/8" x 7/8" x 1-1/8" |
Fitting Side A Copper Tube Size | 1 in |
Fitting Side C Copper Tube Size | 1 in |
Fitting Side A Tube Outer Diameter | 1 1/8 in |
Fitting Side B Copper Tube Size | 3/4 in |
Fitting Side B Tube Outer Diameter | 7/8 in |
Fitting Side C Tube Outer Diameter | 1 1/8 in |
Fitting Copper Tube Size | 1 in |
Copper Tube Size | 1 in x 3/4 in x 1 in |
For Tube Outside Diameter | 1 1/8 in, 7/8 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Side C Copper Tube Size 1 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Fitting Side C Tube Outer Diameter 1 1/8 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACJ1)
- ZORO SELECT Water Heater Element (60122N)
- ZORO SELECT 2", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H628)
- B & K UNVRSL FLAPPER 3""TOTO (2023BP)
- NIBCO Solder Pressure Companion Flanges, Copper (9405505)
- NIBCO 3" x 1-1/4" NOM FTG x C Copper Reducer (6002 3X11/4)
- NIBCO 1-1/4" x 5/8" NOM C Copper Reducing Coupling (600R 11/4X5/8)
- NIBCO 1/2" C x FNPT Lead Free Cast DZR Brass Adapter (7032RLF-1214)
- NIBCO 1-1/2" NOM C Copper Coupling without Stop (601 11/2)
- NIBCO 1/2" NOM FTG x C Copper 45 Degree Elbow (U6062 1/2)
- LEGEND VALVE 1" COPPER CAP (450-485)
- Nibco Fittings