Shop All Copper Fittings
Nibco
1" x 3/4" NOM C Copper Reducing 90 Deg Long Radius Elbow
Mfr # 607LTR 1X3/4
Zoro # G5148595
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type C x C
- Tube Size 1" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 607LTR 1X3/4
- Zoro # G5148595
- UPC # 039923317100
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1" x 3/4" |
Outside Dia. | 1-1/8" x 7/8" |
Fitting Side B Tube Outer Diameter | 7/8 in |
Fitting Side A Copper Tube Size | 1 in |
Fitting Side B Copper Tube Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 1 1/8 in |
Fitting Copper Tube Size | 1 in, 3/4 in |
For Tube Outside Diameter | 1 1/8 in, 7/8 in |
Copper Tube Size | 1 in x 3/4 in |
Description
Long Radius Reducing Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Maximum Operating Pressure 395 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Long Radius Reducing Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Hex Socket Plug - 1/2" MNPT (ZUSA-PF-7030)
- SHOWERSCAPE CB38207 Complement 20" Bullnose Bathroom Supply Line, Brushed Brass (CB38207)
- BONOMI 1-1/2" Deadman Handle Brass Ball Valve (250NSRL-11/2)
- SLOAN Gasket Vbf5 1-1/2 Gasket Slip Joint (48 Pack) (5322001)
- NIBCO 1 in. Wrot Copper 1-18 in. Outdoor Diameter Tube Cap (6171)
- NIBCO 1-1/4" x 1-1/4" x 1" NOM C Copper Reducing Tee (611 11/4X11/4X1)
- NIBCO 3/4" NOM C Copper Test Cap (917-B)
- NIBCO 1-1/2" NOM C Copper DWV 90 Degree Elbow (907 11/2)
- NIBCO 2" NOM C Copper Tee (611 2)
- NIBCO 1/2 In. x 3/8 In. Reducing Copper Tee (W01660C)
- NIBCO 1" NOM C Copper Union (633W 1)
- Nibco Fittings