Shop All Copper Fittings
Nibco
1" x 1" x 1-1/4" NOM C Copper Bullhead Tee
Mfr # 611BH 1X1X11/4
Zoro # G5148464
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Bull Head Tee
- Fitting Connection Type C x C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 611BH 1X1X11/4
- Zoro # G5148464
- UPC # 039923328229
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1" x 1" x 1-1/4" |
Outside Dia. | 1-1/8" x 1-1/8" x 1-3/8" |
Fitting Side C Tube Outer Diameter | 1 3/8 in |
Fitting Side A Tube Outer Diameter | 1 1/8 in |
Fitting Side B Tube Outer Diameter | 1 1/8 in |
Fitting Side C Copper Tube Size | 1 1/4 in |
Fitting Side A Copper Tube Size | 1 in |
Fitting Side B Copper Tube Size | 1 in |
Copper Tube Size | 1 in x 1 in x 1 1/4 in |
Fitting Copper Tube Size | 1 1/4 in, 1 in |
For Tube Outside Diameter | 1 1/8 in |
Description
Bullhead Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Side C Copper Tube Size 1 1/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Fitting Side C Tube Outer Diameter 1 3/8 in, Specific Fitting Shape Adapter Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA TOOLS AUGER TOILET 3/8""X3' (40030)
- SMITH LIGHT COMMERCIAL 5-3/4 " cast iron Cleanout Cover (410-10)
- PARKER 3/16" Compression x 1/8" MNPT Brass Connector 10PK (68C-3-2)
- NORDFAB Pipe Hanger, 16 in Duct Dia, Galvanized Steel, 14 GA, 18-3/8" L x (8010004167)
- NIBCO 1" NOM FTG x C Copper 90 Deg Intermediate Radius Elbow (U6072I 1)
- NIBCO 1/2" NOM FTG x 3/8" FNPT Copper Adapter (6032R 1/2X3/8)
- NIBCO Solder Pressure Companion Flanges, Copper (9405805)
- NIBCO 3/8" x 1/4" x 3/8" NOM C Copper Reducing Tee (611RR 3/8x1/4x3/8)
- NIBCO 2" x 1" NOM FTG x C Copper Reducer (6002 2x1)
- NIBCO 3" x 3" x 2-1/2" NOM C Copper Tee (611R 3x3x21/2)
- LEGEND VALVE 1-1/2" COPPER TEE (450-157)
- Nibco Fittings