Shop All Ball Valves
Nibco
1" Sweat Bronze Ball Valve Inline
Mfr # S5857066 1
Zoro # G5273816
product price: $89.59
/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Compliance MSS SP-110
- Seat Material RPTFE
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # S5857066 1
- Zoro # G5273816
- UPC # 039923680969
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 6.7" |
Connection Size - Side 2 | 1 in |
Nominal Valve Size | 1 in |
Connection Size - Side 1 | 1 in |
Handle Height | 2.38 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 1 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN PTFE Tape-Green Oxygen-U.S.A. 3/4"X520" (02164)
- PARKER 3/8" A-LOK x Male BSPP 316 SS Male Connector (6MSC4R-316)
- DAYTON Solenoid Valve Coil, 24VAC, 60/50 Hz (011213)
- SCHNEIDER ELECTRIC Av-7600-1 Linkage Kit For (AV-7600-1)
- NIBCO 1/2" Sweat Bronze Ball Valve Inline (S5857066 1/2)
- NIBCO 3/4" Sweat Bronze Ball Valve Inline (S5857066 3/4)
- NIBCO 2" Sweat Bronze Ball Valve Inline (S58570 2)
- NIBCO 1" FNPT Stainless Steel Ball Valve 2-Way (NL95X0A)
- NIBCO 1/4" Sweat Bronze Ball Valve Inline (S58570 1/4)
- NIBCO 3/4" Sweat Bronze Ball Valve Inline (S58570 3/4)
- PARKER 1/2" MNPT x Push Polypropylene Ball Valve Angle (LFPP6VME8)
- Nibco Valves