Shop All Copper Fittings
Nibco
1" NOM FTG x C Copper 90 Degree Close Rough Elbow
Mfr # 607-2 1
Zoro # G3222703
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type FTG x C
- Tube Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 607-2 1
- Zoro # G3222703
- UPC # 039923314123
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1" |
Outside Dia. | 1-1/8" |
Fitting Side A Tube Outer Diameter | 1 1/8 in |
Fitting Side B Tube Outer Diameter | 1 1/8 in |
Fitting Side A Copper Tube Size | 1 in |
Fitting Side B Copper Tube Size | 1 in |
Fitting Copper Tube Size | 1 in |
Copper Tube Size | 1 in x 1 in |
For Tube Outside Diameter | 1 1/8 in |
Description
Close Rough Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Maximum Operating Pressure 494 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Close Rough Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" LONG RADIUS PRESS 90 EL (450-005P)
- LEGRIS Nylon Union, Push-to-Connect x Push-to-Connect, For 1/4 in x 1/4in Tube OD, Black, 10 PK (3106 56 00)
- USA INDUSTRIALS Needle Valve, Straight Fitting Style (ZUSA-VLV-90)
- WATTS Air Gap, 3 In, NPT, Use w/Watts Series 909 (909 AGK 4-6 8-10 M1)
- NIBCO Union, Low-Lead Cast Bronze, 254 psi (733-LF 3)
- NIBCO 1-1/2" NOM FTG Copper 90 Degree Close Rough Elbow (60722 11/2)
- NIBCO 3/8" x 1/4" x 3/8" NOM C Copper Reducing Tee (611RR 3/8x1/4x3/8)
- NIBCO 4" NOM C Copper Tee (611 4)
- NIBCO 3/16" NOM C Copper Coupling with Stop (600 3/16)
- NIBCO 1/2" NOM C Copper 90 Degree Intermediate Radius Elbow (U607I 1/2)
- NIBCO 3/4" NOM C Copper Test Cap (917-B)
- Nibco Fittings