Shop All Copper Fittings
Nibco
1" NOM FTG Copper 90 Degree Close Rough Elbow
Mfr # 60722 1
Zoro # G5149374
original price:
$16.31
30% off
new price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type FTG x FTG
- Tube Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 60722 1
- Zoro # G5149374
- UPC # 039923314727
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1" |
Outside Dia. | 1-1/8" |
Fitting Side B Tube Outer Diameter | 1 1/8 in |
Fitting Side A Copper Tube Size | 1 in |
Fitting Side B Copper Tube Size | 1 in |
Fitting Side A Tube Outer Diameter | 1 1/8 in |
For Tube Outside Diameter | 1 1/8 in |
Copper Tube Size | 1 in x 1 in |
Fitting Copper Tube Size | 1 in |
Description
Close Rough Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Maximum Operating Pressure 395 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Close Rough Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/4" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-247)
- KINGSTON BRASS DTT5302A7 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A7)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 in x 1/2 in Pipe Size (439130)
- LEGEND VALVE 3/4" T-532 PLAIN END HOSE BIBB (107-171)
- NIBCO 3/8" NOM C x 3/8" MNPT Copper Adapter (604 3/8)
- NIBCO 1/2" NOM FTG Copper 90 Degree Long Radius Elbow (60722LT 1/2)
- NIBCO 1-1/2" NOM FTG x C Copper 90 Degree Elbow (6072LT 11/2)
- NIBCO 1-1/2" NOM C x 1" MNPT Copper Reducing Adapter (604R 11/2x1)
- NIBCO 1/2" x 1/4" NOM C Copper Reducer (C600 1/2x1/4)
- NIBCO 3/4" NOM C x 3/4" FNPT Copper 90 Degree Elbow (C7073 3/4)
- STREAMLINE Copper Pressure Fittings (W 01023CB)
- Nibco Copper Fittings