Shop All Copper Fittings
Nibco
1" NOM C x Flange Copper Flange
Mfr # 741 1
Zoro # G1211944
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Cast Copper
- Pipe Fitting Material Cast Copper
- Specific Fitting Shape Flange
- Fitting Connection Type C x Flange
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 741 1
- Zoro # G1211944
- UPC # 039923356499
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 1" |
Outside Dia. | 1-1/8" |
Flange Outside Diameter | 4.25 in |
Bolt Hole Diameter | 31/50 in |
Fitting Side A Copper Tube Size | 1 in |
Fitting Side A Tube Outer Diameter | 1 1/8 in |
For Tube Outside Diameter | 1 1/8 in |
Copper Tube Size | 1 in |
Fitting Copper Tube Size | 1 in |
Description
Flange, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Flange, Fitting Side A Copper Tube Size 1 in, Fitting Material Cast Copper, Fitting Side A Tube Outer Diameter 1 1/8 in, Maximum Operating Pressure 105 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Flange Adapter, Flange Outside Diameter 4.25 in, Number of Bolt Holes 4, Flange Thickness 1/4 in, Bolt Hole Diameter 31/50 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Malleable Iron Tee, Class 300 (0310515606)
- GRUVLOK Pipe Flange, Ductile Iron, 4 in, Grooved (0390210102)
- ZORO SELECT Shielded Coupling, Pipe Size 1-1/2x1-1/4" (3001-1125)
- KISSLER Angle Stop Valve, Brass, Compression, 1/4in (88-9375)
- NIBCO Wye, 45, Cast Bronze, C x C x C, 1 In (749 1)
- NIBCO 3/8" x 1/8" NOM C Copper Reducing Coupling (600R 3/8X1/8)
- NIBCO 5/8" NOM FTG Copper 90 Degree Long Radius Elbow (60722LT 5/8)
- NIBCO 1" NOM FTG x 1" MNPT Copper Adapter (6042 1)
- NIBCO Reducing Tee, Low-Lead Cast Bronze (705-LF 1X1/8X1)
- NIBCO Solder Tees, Bronze (E090550)
- NIBCO 3" NOM C Copper 90 Degree Long Radius Elbow (607LT 3)
- Nibco Copper Fittings