Shop All Copper Fittings
Nibco
1" NOM C x 3/4" MNPT Copper Reducing Adapter
Mfr # 604R 1x3/4
Zoro # G1065723
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Adapter
- Fitting Connection Type C x MNPT
- Tube Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 604R 1x3/4
- Zoro # G1065723
- UPC # 039923303486
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1" |
Outside Dia. | 1-1/8" x 3/4" |
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Side B Pipe Size | 1 in |
Fitting Side A Tube Outer Diameter | 1 1/8 in |
Fitting Side A Copper Tube Size | 1 in |
Fitting Side B Tube Outer Diameter | 7/8 in |
Fitting Copper Tube Size | 1 in |
Pipe Size | 1 in |
For Tube Outside Diameter | 1 1/8 in, 7/8 in |
Copper Tube Size | 1 in |
Fitting Pipe Size | 1 in |
Description
Reducing Adapter, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 1 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 1 in, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Maximum Operating Pressure 494 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Reducing Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRADQ1720653)
- DELTA Contemporary Floor Mount Tub Filler Trim (T4759-BLFL)
- IN-SINK-ERATOR/MASTERPLUMBER Mounting Gasket (SMG-00)
- SANI-LAV Spray Nozzle, 3/4" Female, 150 psi, 8.9 gpm, Safety Orange (NP1)
- NIBCO 3/4" x 5/8" NOM FTG x C Copper Flush Bushing (618 3/4x5/8)
- NIBCO 5/8" x 3/8" NOM C Copper Reducer (600R 5/8x3/8)
- NIBCO Drop Tee, Low-Lead Cast Bronze, C x C x C (711-5-LF 1/2)
- NIBCO 5/8" NOM C Copper Coupling with Stop (600 5/8)
- NIBCO 4" NOM C Copper Tee (611 4)
- NIBCO 3/4 In. CxC 90 Deg. Long Turn Copper Elbow 1/4 Bend (W01605C)
- LEGEND VALVE 3X11/2 RED COUPLING FTGXC (450-443)
- Nibco Fittings