Shop All Copper Fittings
Nibco
1" NOM C x 3/4" FNPT Copper Reducing Adapter
Mfr # 603R 1x3/4
Zoro # G2631194
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Adapter
- Fitting Connection Type C x FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 603R 1x3/4
- Zoro # G2631194
- UPC # 039923301666
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1" |
Outside Dia. | 1-1/8" |
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Side A Copper Tube Size | 1 in |
Fitting Side B Pipe Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 1 1/8 in |
Fitting Copper Tube Size | 1 in |
For Tube Outside Diameter | 1 1/8 in |
Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in |
Copper Tube Size | 1 in |
Description
Reducing Adapter, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 1 1/8 in, Maximum Operating Pressure 494 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Reducing Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI CushionedClampStrutMounted, TubeSz3 5/8In (058N064)
- HOUSE U-2000-S 2 in. Schedule 80 Union (HO156654)
- PRINCE Bolt Kit, For 4 Section (660401004)
- WATTS Rubber Kit, Watts Series 009 M2, 1 In (009 M2 1 Rubber Kit)
- NIBCO DWV Return Bend, Cast Bronze, 1-1/2 In (879 11/2)
- NIBCO 2-1/2" NOM C Copper 90 Degree Elbow (607LT 21/2)
- NIBCO 3" x 2" x 2" NOM C Copper Reducing Tee (611RR 3X2X2)
- NIBCO 1-1/2" NOM FTG x SJ Copper Adapter (90127 11/2X11/2)
- NIBCO 1/4" NOM FTG x 1/4" MNPT Copper Adapter (6042 1/4)
- NIBCO 1/2" x 3/8" NOM FTG x C Copper Flush Bushing (618 1/2x3/8)
- ZORO SELECT 1-1/4" NOM C Copper Union (24W572)
- Nibco Fittings