Shop All Copper Fittings
Nibco
1" NOM C x 1/2" MNPT Copper Adapter
Mfr # 604R 1X1/2
Zoro # G5148552
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Adapter
- Fitting Connection Type C x MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 604R 1X1/2
- Zoro # G5148552
- UPC # 039923324016
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1" |
Pipe Size - Pipe Fitting | 1/2" |
Outside Dia. | 1-1/8" x 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Side B Tube Outer Diameter | 5/8 in |
Fitting Side A Copper Tube Size | 1 in |
Fitting Side A Tube Outer Diameter | 1 1/8 in |
Fitting Side B Pipe Size | 1 in |
Fitting Copper Tube Size | 1 in |
Copper Tube Size | 1 in |
Fitting Pipe Size | 1 in |
Pipe Size | 1 in |
For Tube Outside Diameter | 1 1/8 in, 5/8 in |
Description
Adapter, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 1 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 1 in, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 395 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Reducing Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Commercial M-Core 3-Series V/O Trim Ch (UT8350)
- ZORO SELECT 3/4" x 3-1/2" Black Pipe Nipple Sch 40 (5P672)
- ELDON JAMES Y Connector, 1/2 In, Barbed, HDPE, PK10 (Y0-8HDPE)
- WOODFORD MFG 1 in. x 3/4 in. NPT x MPT 1 in. Stainless Steel Pipe x 5 ft. Bury IOWA Freezeless Yard Hydrant (Y34-5-SS)
- NIBCO 3" x 2" NOM C Copper Reducer (600R 3x2)
- NIBCO Solder Pressure Companion Flanges, Bronze (B495406)
- NIBCO Coupling with Stop, Wrot Copper, 2", CxC (600RS 2)
- NIBCO 1/4" NOM C x 1/2" MNPT Copper Adapter (604R 1/4X1/2)
- NIBCO 3/4" NOM C Copper Union (633W 3/4)
- NIBCO 1-1/2" NOM C x FTG Copper 45 Degree DWV Street Elbow (906-2)
- NIBCO 3/4" NOM FTG Copper Venturi Adapter (621 3/4)
- Nibco Fittings