Shop All Copper Fittings
Nibco
1" NOM C x 1" MNPT Copper Adapter
Mfr # 604 1
Zoro # G2882476
original price:
$9.79
34% off
new price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Adapter
- Fitting Connection Type C x MNPT
- Tube Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 604 1
- Zoro # G2882476
- UPC # 039923303424
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1" |
Outside Dia. | 1-1/8" x 1" |
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Fitting Side A Tube Outer Diameter | 1 1/8 in |
Fitting Side B Pipe Size | 1 in |
Fitting Side B Tube Outer Diameter | 1 1/8 in |
Fitting Side A Copper Tube Size | 1 in |
Fitting Pipe Size | 1 in |
Pipe Size | 1 in |
Fitting Copper Tube Size | 1 in |
Copper Tube Size | 1 in |
For Tube Outside Diameter | 1 1/8 in |
Description
Adapter, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 1 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 1 in, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Maximum Operating Pressure 494 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Coupling, 4", 150,316, Thrd Heavy (4381035710)
- CENTOCO Toilet Seat, Elongated, White (GR800STSFE-001)
- CHICAGO FAUCET Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (WWG116.213.AB.1T)
- BEMIS TLT SEAT ELNG SOFT WHT (115EC 000)
- NIBCO 2" x 1-1/2" NOM C Copper Reducer (600R 2x11/2)
- NIBCO 3" NOM C x 3" FNPT Copper Adapter (603 3)
- NIBCO Fitting Union, Cast Bronze, C x MNPT, 2 In (7334 2)
- NIBCO 1-1/2" NOM C x FTG Copper 45 Degree DWV Street Elbow (906-2)
- NIBCO Solder Tees, Bronze (E090000)
- NIBCO 1-1/4" NOM C Copper 90 Degree Long Radius Elbow (607LT 11/4)
- NIBCO 1-1/2" x 1-1/4" NOM C x FTG Copper Reducing Bushing (9012 11/2X11/4)
- Nibco Copper Fittings